Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Clamp Kit, Stacking, Tube Sz 1 1/2 In

  • Mfr # SKSBX6150-SP

  • Zoro # G0981294


product price: $28.79
/ea

Key Features

Type
Stacking
Tube Size
1 1/2 in
Width
1.22 in
Includes
Clamp Set, Safety Plate and (2) Stacking Bolts
Temp. Range (F)
-40 To 275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKSBX6150-SP
Zoro #
G0981294
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 1/2 in
Width
1.22 in
Height
2.63 in
Length
3.34 in
Overall Length
3 11/32 in
Bolt Head Size
1/4 in
Overall Width
1 7/32 in
For Tube Outside Diameter
1 1/2 in
Overall Height
2 5/8 in
For Maximum Outside Diameter
1 1/2 in

Details

Item
Beta Clamp
Type
Stacking
Includes
Clamp Set, Safety Plate and (2) Stacking Bolts
Temp. Range (F)
-40 To 275
Hardware Material
316 Stainless Steel
Insert Material
Santoprene
Metal Detectable
Yes
Includes Mounting Hardware
Yes
Series
Smooth Bore
For Environment
Washdown
For Number of Lines
1
Clamp Type
Stacking Clamp Assembly
Cushion Material
Santoprene
Clamp Material
316 Stainless Steel
Clamp Bore Style
Smooth
Minimum Operating Temperature
-40 Degrees F
Load Capacity
75 lb
Bolt Material
Stainless Steel
Number of Mounting Holes
0
Top Plate Material
Stainless Steel
Features
Dampens and Absorbs Vibration
Maximum Operating Temperature
275 Degrees F
For Use On
Pipe, Tube
Mount Type
Stacking

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Stacking Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/2 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.