Zoro Homepage

Tube Clamp Kit, Stacking, Tube Sz 2 1/2 In

  • Mfr # SKSBX7250-SP

  • Zoro # G0248044


product price: $71.19
/ea

Key Features

Material
Stainless Steel
Type
Stacking
Tube Size
2 1/2 in
Insert Material
Santoprene
Includes
Clamp Set, Safety Plate and (2) Stacking Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKSBX7250-SP
Zoro #
G0248044
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 1/2 in
Width
1.22 in
Length
5 in
Height
4.38 in
Overall Width
1 7/32 in
For Tube Outside Diameter
2 1/2 in
Overall Length
5 1/64 in
For Maximum Outside Diameter
2 1/2 in
Overall Height
4 3/8 in
Bolt Head Size
1/4 in

Details

Material
Stainless Steel
Item
Beta Clamp
Type
Stacking
Insert Material
Santoprene
Includes
Clamp Set, Safety Plate and (2) Stacking Bolts
Hardware Material
316 Stainless Steel
Temp. Range (F)
-40 to 275
Metal Detectable
Yes
Load Capacity
75 lb
For Number of Lines
1
Mount Type
Stacking
For Environment
Washdown
Minimum Operating Temperature
-40 Degrees F
Number of Mounting Holes
0
Cushion Material
Santoprene
Maximum Operating Temperature
275 Degrees F
Series
Smooth Bore
Clamp Material
316 Stainless Steel
Bolt Material
Stainless Steel
Clamp Type
Stacking Clamp Assembly
Clamp Bore Style
Smooth
Includes Mounting Hardware
Yes
Features
Dampens and Absorbs Vibration
Top Plate Material
Stainless Steel
For Use On
Pipe, Tube

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Stacking Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 1/2 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.