Tube Clamp Kit, Tube 1 1/2 In, Zinc-Plated

  • Mfr # R0T5150-PP

  • Zoro # G1636573


product price:  $6.49
/ea

Key Features

Material
Zinc-Plated
Type
Rail Mount
Tube Size
1 1/2 in
Insert Material
Polypropylene
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R0T5150-PP
Zoro #
G1636573
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 1/2 in
Height
2.5 in
Length
4.06 in
Width
1.19 in
Overall Length
4 1/16 in
Overall Height
2 1/2 in
Overall Width
1 3/16 in
For Tube Outside Diameter
1 1/2 in
For Maximum Outside Diameter
1 1/2 in

Details

Material
Zinc-Plated
Item
Vibration-Dampening Beta Clamp
Type
Rail Mount
Insert Material
Polypropylene
Hardware Material
Zinc-Plated
Includes
CLH Clamp Set (2 Halves), Hex Bolt, RCN-0 Rail Nut, TCP Cover Plate
Temp. Range (F)
-22 to 194
Metal Detectable
Yes
Clamp Style
Rail Mount Clamp
Minimum Operating Temperature
-22 Degrees F
Clamp Material
Steel
Maximum Operating Pressure
5,000 psi
Top Plate Material
Electro Zinc
For Number of Lines
2
Series
Twin
Bolt Material
Electro Zinc
Load Capacity
180 lb
Application
Hydraulic Systems
For Use On
Pipe, Tube
Mount Type
Rail-Mount
Number of Mounting Holes
0
Includes Mounting Hardware
Yes
Clamp Material Finish
Zinc-Plated
Bottom Plate Material
Electro Zinc
Clamp Type
Beta Clamp Assembly
Cushion Material
Polypropylene
Maximum Operating Temperature
194 Degrees F
Clamp Bore Style
Ribbed

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/2 in, For Number of Lines 2, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.