Tube Clamp Kit, Tube 1 1/4In, Carbon Steel

  • Mfr # SH5125-PP
  • Zoro # G0295547
product price: 
$
11.39
/ea

Key Features

Material
Steel
Type
Weld Plate
Tube Size
1 1/4 in
Height
3 in
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SH5125-PP
Zoro #
G0295547
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 1/4 in
Height
3 in
Length
4 in
Width
1.25 in
Mount Hole Center-to-Center Length
2 2/5 in
Overall Width
1 1/5 in
For Tube Outside Diameter
1 1/5 in
Overall Length
4 in
Overall Height
3 in
For Maximum Outside Diameter
1 1/4 in
Wire Rope Length
4 in

Details

Material
Steel
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Insert Material
Polypropylene
Hardware Material
Carbon Steel
Temp. Range (F)
-22 Degrees to 194 Degrees F
Metal Detectable
Yes
Load Capacity
180 lb
Maximum Operating Temperature
194 Degrees F
Clamp Type
Beta Clamp Assembly
Bottom Plate Material
Steel
For Use On
Pipe, Tube
Bolt Material
Steel
Includes Mounting Hardware
Yes
Maximum Operating Pressure
5,000 psi
Mount Type
Weld-On
Application
Hydraulic Systems
Clamp Style
Weld Plate Mount Clamp
For Number of Lines
1
Number of Mounting Holes
0
Top Plate Material
Steel
Cushion Material
Polypropylene
Clamp Material
Steel
Series
Heavy
Clamp Bore Style
Ribbed
Minimum Operating Temperature
-22 Degrees F
Shell Material
Steel

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/4 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & reviews