Tube Clamp Kit, Tube 1/2 In, Zinc-Plated

  • Mfr # R0T2050-PP

  • Zoro # G1828635


product price:  $5.39
/ea

Key Features

Material
Zinc-Plated
Type
Rail Mount
Tube Size
1/2 in
Height
1.25 in
Width
1.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0T2050-PP
Zoro #
G1828635
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Height
1.25 in
Width
1.19 in
Length
2.19 in
For Tube Outside Diameter
1/2 in
For Maximum Outside Diameter
1/2 in
Overall Height
1 1/4 in
Overall Length
2 3/16 in
Overall Width
1 3/16 in

Details

Material
Zinc-Plated
Item
Vibration-Dampening Beta Clamp
Type
Rail Mount
Hardware Material
Zinc-Plated
Insert Material
Polypropylene
Includes
CLH Clamp Set (2 Halves), Hex Bolt, RCN-0 Rail Nut, TCP Cover Plate
Temp. Range (F)
-22 to 194
Metal Detectable
Yes
Series
Twin
Clamp Material
Steel
Minimum Operating Temperature
-22 Degrees F
For Use On
Pipe, Tube
Maximum Operating Pressure
5,000 psi
Bolt Material
Electro Zinc
Clamp Bore Style
Ribbed
Number of Mounting Holes
0
Includes Mounting Hardware
Yes
Clamp Material Finish
Zinc-Plated
Cushion Material
Polypropylene
Clamp Style
Rail Mount Clamp
Mount Type
Rail-Mount
Load Capacity
180 lb
For Number of Lines
2
Clamp Type
Beta Clamp Assembly
Application
Hydraulic Systems
Bottom Plate Material
Electro Zinc
Top Plate Material
Electro Zinc
Maximum Operating Temperature
194 Degrees F

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 2, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.