Tube Clamp Kit, Tube 1/2 In, Zinc-Plated

  • Mfr # TW2050-PP

  • Zoro # G1042921


product price: $5.99
/ea

Key Features

Material
Zinc-Plated
Type
Weld Plate
Tube Size
1/2 in
Temp. Range (F)
-22 to 194
Length
2.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW2050-PP
Zoro #
G1042921
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Length
2.19 in
Width
1.19 in
Height
1.44 in
Overall Width
1 13/64 in
Mount Hole Center-to-Center Length
1 29/64 in
Overall Length
2 3/16 in
For Maximum Outside Diameter
1/2 in
Overall Height
1 29/64 in
For Tube Outside Diameter
1/2 in

Details

Material
Zinc-Plated
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Temp. Range (F)
-22 to 194
Includes
CLH Clamp Set (2 Halves), Hex Bolt, TCP Cover Plate, TWP Weld Plate
Hardware Material
Zinc-Plated
Insert Material
Polypropylene
Metal Detectable
Yes
Cushion Material
Polypropylene
Clamp Material
Steel
Minimum Operating Temperature
-22 Degrees F
Bolt Material
Electro Zinc
Clamp Material Finish
Zinc-Plated
Top Plate Material
Electro Zinc
Mount Type
Weld-On
Includes Mounting Hardware
Yes
Bottom Plate Material
Electro Zinc
Series
Twin
Application
Hydraulic Systems
Clamp Bore Style
Ribbed
For Number of Lines
2
Clamp Style
Weld Mount Clamp
Maximum Operating Temperature
194 Degrees F
Maximum Operating Pressure
5,000 psi
Number of Mounting Holes
0
Load Capacity
180 lb
For Use On
Pipe, Tube
Clamp Type
Beta Clamp Assembly

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 2, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.