Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Clamp Kit, Tube 20mm, Carbon Steel

  • Mfr # SH4079-PP

  • Zoro # G3449415


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Material
Steel
Type
Weld Plate
Tube Size
20 mm
Length
3.38 in
Hardware Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH4079-PP
Zoro #
G3449415
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
20 mm
Length
3.38 in
Height
1.5 in
Width
1.25 in
Mount Hole Center-to-Center Length
1 49/64 in
Overall Length
3 3/8 in
For Tube Outside Diameter
51/64 in
Overall Width
1 1/4 in
Overall Height
2 1/2 in
For Maximum Outside Diameter
20 mm

Details

Material
Steel
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Hardware Material
Carbon Steel
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Temp. Range (F)
-22 to 194
Insert Material
Polypropylene
Metal Detectable
Yes
Clamp Type
Beta Clamp Assembly
Mount Type
Weld-On
Load Capacity
180 lb
Bottom Plate Material
Steel
Includes Mounting Hardware
Yes
For Use On
Tube
Maximum Operating Temperature
194 Degrees F
For Number of Lines
1
Series
Heavy
Clamp Bore Style
Ribbed
Number of Mounting Holes
0
Top Plate Material
Steel
Minimum Operating Temperature
-22 Degrees F
Clamp Material
Steel
Cushion Material
Polypropylene
Bolt Material
Steel

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 20 mm, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.