Tube Clamp Kit, Tube 30mm, Carbon Steel

  • Mfr # R7H41181-PP

  • Zoro # G0280673


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Type
Rail Mount
Tube Size
30 mm
Hardware Material
Carbon Steel
Length
2.75 in
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R7H41181-PP
Zoro #
G0280673
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
30 mm
Length
2.75 in
Width
1.25 in
Height
2.19 in
Overall Height
2 3/16 in
For Maximum Outside Diameter
30 mm
Overall Length
2 3/4 in
Overall Width
1 1/4 in
For Tube Outside Diameter
1 3/16 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Rail Mount
Hardware Material
Carbon Steel
Insert Material
Polypropylene
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
Temp. Range (F)
-22 to 194
Metal Detectable
Yes
Mount Type
Rail-Mount
Series
R7H
For Use On
Pipe, Tube
Clamp Bore Style
Ribbed
Clamp Material
Steel
Includes Mounting Hardware
Yes
Maximum Operating Pressure
5,000 psi
Bolt Material
Steel
Clamp Type
Beta Clamp Assembly
Number of Mounting Holes
0
Minimum Operating Temperature
-22 Degrees F
Bottom Plate Material
Steel
Maximum Operating Temperature
194 Degrees F
Cushion Material
Polypropylene
Load Capacity
180 lb
For Number of Lines
1
Top Plate Material
Steel
Application
Hydraulic Systems
Clamp Style
Rail Mount Clamp

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 30 mm, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.