Tube Clamp Kit, Tube 3/8 In, Carbon Steel

  • Mfr # SH3038-PP

  • Zoro # G2733491


product price: $9.89
/ea

Key Features

Material
Steel
Type
Weld Plate
Tube Size
3/8 in
Hardware Material
Carbon Steel
Length
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH3038-PP
Zoro #
G2733491
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Length
2.88 in
Width
1.25 in
Height
2 in
For Maximum Outside Diameter
3/8 in
Overall Height
2 in
Mount Hole Center-to-Center Length
1 19/64 in
Overall Width
1 1/4 in
Overall Length
2 7/8 in
For Tube Outside Diameter
3/8 in

Details

Material
Steel
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Hardware Material
Carbon Steel
Temp. Range (F)
-22 to 194
Insert Material
Polypropylene
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Includes Mounting Hardware
Yes
Clamp Style
Weld Plate Mount Clamp
Clamp Type
Beta Clamp Assembly
Maximum Operating Pressure
5,000 psi
Cushion Material
Polypropylene
Bottom Plate Material
Steel
Number of Mounting Holes
0
Application
Hydraulic Systems
Series
Heavy
Maximum Operating Temperature
194 Degrees F
Mount Type
Weld-On
Clamp Material
Steel
Clamp Bore Style
Ribbed
Top Plate Material
Steel
For Use On
Pipe, Tube
Load Capacity
180 lb
Bolt Material
Steel
Minimum Operating Temperature
-22 Degrees F
For Number of Lines
1

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/8 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.