Tube Clamp Kit, Tube 5/8 In, Carbon Steel

  • Mfr # R7H3062-PP

  • Zoro # G3286857


product price:  $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Type
Rail Mount
Tube Size
5/8 in
Insert Material
Polypropylene
Height
1.69 in
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7H3062-PP
Zoro #
G3286857
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Height
1.69 in
Width
1.25 in
Length
2.25 in
Overall Height
1 11/16 in
Overall Width
1 1/4 in
Overall Length
2 1/4 in
For Tube Outside Diameter
5/8 in
For Copper Tube Size
21/32 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Rail Mount
Insert Material
Polypropylene
Temp. Range (F)
-22 to 194
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
Hardware Material
Carbon Steel
Metal Detectable
Yes
Clamp Material
Steel
For Use On
Pipe, Tube
Clamp Type
Beta Clamp Assembly
Minimum Operating Temperature
-22 Degrees F
For Number of Lines
1
Series
R7H
Includes Mounting Hardware
Yes
System of Measurement
Inch
Maximum Operating Temperature
194 Degrees F
Bottom Plate Material
Steel
Mount Type
Rail-Mount
Clamp Style
Rail Mount Clamp
Maximum Operating Pressure
5,000 psi
Bolt Material
Steel
Load Capacity
180 lb
Cushion Material
Polypropylene
Application
Hydraulic Systems
Top Plate Material
Steel

Description

Vibration-Dampening Beta Clamp, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 3/5 in, For Number of Lines 1, Load Capacity 180 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.