Tube Clamp Kit, Tube 5/8 In, Zinc-Plated

  • Mfr # TW2062-PP

  • Zoro # G1293223


product price: $6.39
/ea

Key Features

Type
Weld Plate
Tube Size
5/8 in
Includes
CLH Clamp Set (2 Halves), Hex Bolt, TCP Cover Plate, TWP Weld Plate
Height
1.44 in
Temp. Range (F)
-22 to 194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW2062-PP
Zoro #
G1293223
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Height
1.44 in
Length
2.19 in
Width
1.19 in
Overall Height
1 29/64 in
Overall Length
2 3/16 in
Mount Hole Center-to-Center Length
1 29/64 in
For Maximum Outside Diameter
5/8 in
For Tube Outside Diameter
5/8 in
Overall Width
1 13/64 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Includes
CLH Clamp Set (2 Halves), Hex Bolt, TCP Cover Plate, TWP Weld Plate
Temp. Range (F)
-22 to 194
Insert Material
Polypropylene
Hardware Material
Zinc-Plated
Metal Detectable
Yes
Minimum Operating Temperature
-22 Degrees F
Clamp Style
Weld Mount Clamp
Application
Hydraulic Systems
Includes Mounting Hardware
Yes
Load Capacity
180 lb
For Use On
Pipe, Tube
Bottom Plate Material
Electro Zinc
Cushion Material
Polypropylene
Top Plate Material
Electro Zinc
Series
Twin
Bolt Material
Electro Zinc
Clamp Material
Steel
Clamp Material Finish
Zinc-Plated
Clamp Type
Beta Clamp Assembly
Maximum Operating Pressure
5,000 psi
Maximum Operating Temperature
194 Degrees F
For Number of Lines
2
Mount Type
Weld-On

Description

Vibration-Dampening Beta Clamp, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 5/8 in, For Number of Lines 2, Load Capacity 180 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.