Tube Clamp Kit, Tube 7/8 In, Zinc-Plated

  • Mfr # R0T3087-PP

  • Zoro # G2263414


product price:  $5.79
/ea

Key Features

Type
Rail Mount
Tube Size
7/8 in
Hardware Material
Zinc-Plated
Includes
CLH Clamp Set (2 Halves), Hex Bolt, RCN-0 Rail Nut, TCP Cover Plate
Width
1.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R0T3087-PP
Zoro #
G2263414
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
7/8 in
Width
1.19 in
Length
2.69 in
Height
1.75 in
For Tube Outside Diameter
7/8 in
Overall Length
2 11/16 in
Overall Width
1 3/16 in
Overall Height
1 3/4 in
For Maximum Outside Diameter
7/8 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Rail Mount
Hardware Material
Zinc-Plated
Includes
CLH Clamp Set (2 Halves), Hex Bolt, RCN-0 Rail Nut, TCP Cover Plate
Insert Material
Polypropylene
Temp. Range (F)
-22 to 194
Metal Detectable
Yes
For Number of Lines
1
Load Capacity
180 lb
Top Plate Material
Electro Zinc
Maximum Operating Pressure
5,000 psi
Application
Hydraulic Systems
Cushion Material
Polypropylene
Bottom Plate Material
Electro Zinc
Clamp Material
Steel
Clamp Style
Rail Mount Clamp
Series
Twin
Bolt Material
Electro Zinc
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Clamp Type
Beta Clamp Assembly
Mount Type
Rail-Mount
For Use On
Pipe, Tube
Clamp Material Finish
Zinc-Plated
Includes Mounting Hardware
Yes

Description

Vibration-Dampening Beta Clamp, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 7/8 in, For Number of Lines 1, Load Capacity 180 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.