Tube Clamp Kit, Tube Sz 1 1/2 In, 316SS

  • Mfr # SBX6150-SP

  • Zoro # G2419252


product price:  $21.19
/ea

Key Features

Material
Stainless Steel
Type
Weld Plate
Tube Size
1 1/2 in
Includes
Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
Length
3.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBX6150-SP
Zoro #
G2419252
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 1/2 in
Length
3.34 in
Width
1.22 in
Height
2.88 in
For Maximum Outside Diameter
1 1/2 in
Overall Length
3 11/32 in
Bolt Head Size
1/4 in
Overall Height
2 7/8 in
For Tube Outside Diameter
1 1/2 in
Overall Width
1 7/32 in

Details

Material
Stainless Steel
Item
Beta Clamp
Type
Weld Plate
Includes
Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
Hardware Material
316 Stainless Steel
Temp. Range (F)
-40 to 275
Insert Material
Santoprene
Metal Detectable
Yes
Top Plate Material
Stainless Steel
Number of Mounting Holes
0
Clamp Type
Beta Clamp Assembly
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
Bottom Plate Material
Stainless Steel
Load Capacity
75 lb
For Number of Lines
1
Maximum Operating Temperature
275 Degrees F
Mount Type
Weld-On
For Use On
Tube
Clamp Bore Style
Smooth
Clamp Style
Weld Plate Mount Clamp
Bolt Material
Stainless Steel
Series
Smooth Bore
Cushion Material
Santoprene
Clamp Material
316 Stainless Steel

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/2 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.