Tube Clamp Kit, Tube Sz 1 3/4 In, 304SS

  • Mfr # R8HT6175-PP

  • Zoro # G3117615


product price: $41.19
/ea

Key Features

Type
Rail Mount
Tube Size
1 3/4 in
Width
1.75 in
Hardware Material
304 Stainless Steel
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R8HT6175-PP
Zoro #
G3117615
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 3/4 in
Width
1.75 in
Height
3.88 in
Length
4.5 in
For Maximum Outside Diameter
1 3/4 in
Overall Height
3 7/8 in
Overall Width
1 3/4 in
For Tube Outside Diameter
1 3/4 in
Overall Length
4 1/2 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Rail Mount
Hardware Material
304 Stainless Steel
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
Insert Material
Polypropylene
Temp. Range (F)
-22 to 194
Metal Detectable
Yes
Maximum Operating Pressure
5,000 psi
Includes Mounting Hardware
Yes
Bottom Plate Material
Stainless Steel
Clamp Type
Beta Clamp Assembly
Load Capacity
180 lb
Top Plate Material
Stainless Steel
Clamp Bore Style
Ribbed
Application
Hydraulic Systems
For Number of Lines
1
Maximum Operating Temperature
194 Degrees F
For Use On
Pipe, Tube
Series
R8H
Cushion Material
Polypropylene
Clamp Style
Rail Mount Clamp
Mount Type
Rail-Mount
Clamp Material
304 Stainless Steel
Minimum Operating Temperature
-22 Degrees F
Number of Mounting Holes
0
Bolt Material
Stainless Steel

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 3/4 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.