Tube Clamp Kit, Tube Sz 1 In, 304SS

  • Mfr # SHT4100-PP

  • Zoro # G1754182


product price: $25.19
/ea

Key Features

Material
Stainless Steel
Type
Weld Plate
Tube Size
1 in
Temp. Range (F)
-22 to 194
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT4100-PP
Zoro #
G1754182
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 in
Width
1.25 in
Length
3.38 in
Height
1.5 in
Mount Hole Center-to-Center Length
1 49/64 in
Overall Width
1 1/4 in
For Maximum Outside Diameter
1 in
For Tube Outside Diameter
1 in
Overall Height
2 1/2 in
Overall Length
3 3/8 in

Details

Material
Stainless Steel
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Temp. Range (F)
-22 to 194
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Hardware Material
304 Stainless Steel
Insert Material
Polypropylene
Metal Detectable
Yes
For Number of Lines
1
Top Plate Material
Stainless Steel
Clamp Type
Beta Clamp Assembly
Cushion Material
Polypropylene
Application
Hydraulic Systems
Maximum Operating Temperature
194 Degrees F
Series
Heavy
Clamp Bore Style
Ribbed
Number of Mounting Holes
0
For Use On
Pipe, Tube
Maximum Operating Pressure
5,000 psi
Load Capacity
180 lb
Bolt Material
Stainless Steel
Mount Type
Weld-On
Clamp Style
Weld Plate Mount Clamp
Bottom Plate Material
Stainless Steel
Minimum Operating Temperature
-22 Degrees F
Clamp Material
304 Stainless Steel
Includes Mounting Hardware
Yes

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.