Tube Clamp Kit, Tube Sz 1 In, 304SS

  • Mfr # TWT3100-PP

  • Zoro # G1333211


product price: $10.69
/ea

Key Features

Type
Weld Plate
Tube Size
1 in
Hardware Material
304 Stainless Steel
Width
1.19 in
Temp. Range (F)
-22 to 194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWT3100-PP
Zoro #
G1333211
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 in
Width
1.19 in
Height
1.94 in
Length
2.69 in
Overall Height
1 61/64 in
Mount Hole Center-to-Center Length
1 61/64 in
For Maximum Outside Diameter
1 in
For Tube Outside Diameter
1 in
Overall Width
1 13/64 in
Overall Length
2 11/16 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Hardware Material
304 Stainless Steel
Temp. Range (F)
-22 to 194
Includes
CLH Clamp Set (2 Halves), Hex Bolt, TCP Cover Plate, TWP Weld Plate
Insert Material
Polypropylene
Metal Detectable
Yes
For Use On
Tube
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-22 Degrees F
Bottom Plate Material
Stainless Steel
For Number of Lines
2
Clamp Type
Beta Clamp Assembly
Load Capacity
180 lb
Number of Mounting Holes
0
Series
Twin
Clamp Material
304 Stainless Steel
Top Plate Material
Stainless Steel
Includes Mounting Hardware
Yes
Clamp Bore Style
Ribbed
Mount Type
Weld-On
Bolt Material
Stainless Steel
Clamp Style
Weld Mount Clamp
Cushion Material
Polypropylene

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Number of Lines 2, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.