Tube Clamp Kit, Tube Sz 1 In, 316SS

  • Mfr # SBX6100-SP

  • Zoro # G1067622


product price:  $18.89
/ea

Key Features

Material
Stainless Steel
Type
Weld Plate
Tube Size
1 in
Includes
Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
Width
1.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBX6100-SP
Zoro #
G1067622
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 in
Width
1.22 in
Length
3.34 in
Height
2.88 in
For Maximum Outside Diameter
1 in
Overall Height
2 7/8 in
Overall Width
1 7/32 in
Bolt Head Size
1/4 in
For Tube Outside Diameter
1 in
Overall Length
3 11/32 in

Details

Material
Stainless Steel
Item
Beta Clamp
Type
Weld Plate
Includes
Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
Temp. Range (F)
-40 to 275
Hardware Material
316 Stainless Steel
Insert Material
Santoprene
Metal Detectable
Yes
Series
Smooth Bore
Cushion Material
Santoprene
Bolt Material
Stainless Steel
Clamp Bore Style
Smooth
Maximum Operating Temperature
275 Degrees F
Number of Mounting Holes
0
Clamp Style
Weld Plate Mount Clamp
Mount Type
Weld-On
Top Plate Material
Stainless Steel
Clamp Type
Beta Clamp Assembly
Clamp Material
316 Stainless Steel
For Number of Lines
1
Minimum Operating Temperature
-40 Degrees F
For Use On
Tube
Load Capacity
75 lb
Bottom Plate Material
Stainless Steel
Includes Mounting Hardware
Yes

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.