Tube Clamp Kit, Tube Sz 1 In, Zinc-Plated

  • Mfr # TW3100-PP

  • Zoro # G0717561


product price:  $6.59
/ea

Key Features

Material
Zinc-Plated
Type
Weld Plate
Tube Size
1 in
Length
2.69 in
Temp. Range (F)
-22 to 194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW3100-PP
Zoro #
G0717561
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 in
Length
2.69 in
Height
1.94 in
Width
1.19 in
Overall Height
1 61/64 in
For Tube Outside Diameter
1 in
Mount Hole Center-to-Center Length
1 61/64 in
For Maximum Outside Diameter
1 in
Overall Length
2 11/16 in
Overall Width
1 13/64 in

Details

Material
Zinc-Plated
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Temp. Range (F)
-22 to 194
Hardware Material
Zinc-Plated
Includes
CLH Clamp Set (2 Halves), Hex Bolt, TCP Cover Plate, TWP Weld Plate
Insert Material
Polypropylene
Metal Detectable
Yes
Clamp Bore Style
Ribbed
Load Capacity
180 lb
Includes Mounting Hardware
Yes
For Number of Lines
2
Clamp Material Finish
Zinc-Plated
Mount Type
Weld-On
For Use On
Pipe, Tube
Number of Mounting Holes
0
Maximum Operating Temperature
194 Degrees F
Bottom Plate Material
Electro Zinc
Cushion Material
Polypropylene
Top Plate Material
Electro Zinc
Bolt Material
Electro Zinc
Series
Twin
Maximum Operating Pressure
5,000 psi
Clamp Style
Weld Mount Clamp
Clamp Material
Steel
Application
Hydraulic Systems
Minimum Operating Temperature
-22 Degrees F
Clamp Type
Beta Clamp Assembly

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Number of Lines 2, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.