Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Clamp Kit, Tube Sz 1/4 In, 304SS

  • Mfr # SHT3025-PP

  • Zoro # G2378065


product price: $20.79
/ea

Key Features

Material
Stainless Steel
Type
Weld Plate
Tube Size
1/4 in
Insert Material
Polypropylene
Hardware Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT3025-PP
Zoro #
G2378065
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Length
2.88 in
Width
1.25 in
Height
2 in
Overall Height
2 in
Overall Length
2 7/8 in
Mount Hole Center-to-Center Length
1 19/64 in
For Maximum Outside Diameter
1/4 in
For Tube Outside Diameter
1/4 in
Overall Width
1 1/4 in

Details

Material
Stainless Steel
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Insert Material
Polypropylene
Hardware Material
304 Stainless Steel
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Temp. Range (F)
-22 to 194
Metal Detectable
Yes
For Number of Lines
1
Load Capacity
180 lb
Clamp Bore Style
Ribbed
Series
Heavy
Clamp Material
304 Stainless Steel
Cushion Material
Polypropylene
Bolt Material
Stainless Steel
Clamp Style
Weld Plate Mount Clamp
Mount Type
Weld-On
Maximum Operating Temperature
194 Degrees F
Application
Hydraulic Systems
Number of Mounting Holes
0
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Pressure
5,000 psi
Clamp Type
Beta Clamp Assembly
For Use On
Pipe, Tube
Bottom Plate Material
Stainless Steel
Top Plate Material
Stainless Steel
Includes Mounting Hardware
Yes

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/4 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.