Tube Clamp Kit, Tube Sz 2 1/2 In, 304SS
- Mfr # SHT6250-PP
- Zoro # G1919653
product price:Â
$
55.19
/ea
Key Features
Type
Weld Plate
Tube Size
2 1/2 in
Insert Material
Polypropylene
Width
1.75 in
Length
5 4/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHT6250-PP
- Zoro #
- G1919653
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tube Size
- 2 1/2 in
- Width
- 1.75 in
- Length
- 5 4/5 in
- Height
- 4.25 in
- For Tube Outside Diameter
- 2 3/5 in
- Overall Length
- 5 4/5 in
- Mount Hole Center-to-Center Length
- 3 3/5 in
- Overall Width
- 1 4/5 in
- Overall Height
- 4 1/5 in
- For Maximum Outside Diameter
- 2 1/2 in
- Wire Rope Length
- 5 4/5 in
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 1/2 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.