Tube Clamp Kit, Tube Sz 2 In, 316SS

  • Mfr # SBX7200-SP

  • Zoro # G2152385


product price: $26.59
/ea

Key Features

Material
Stainless Steel
Type
Weld Plate
Tube Size
2 in
Temp. Range (F)
-40 to 275
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBX7200-SP
Zoro #
G2152385
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 in
Length
5 in
Width
1.22 in
Height
4.63 in
Overall Width
1 7/32 in
For Tube Outside Diameter
2 in
Overall Length
5 1/64 in
Bolt Head Size
1/4 in
For Maximum Outside Diameter
2 in
Overall Height
4 5/8 in

Details

Material
Stainless Steel
Item
Beta Clamp
Type
Weld Plate
Temp. Range (F)
-40 to 275
Includes
Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
Hardware Material
316 Stainless Steel
Insert Material
Santoprene
Metal Detectable
Yes
Maximum Operating Temperature
275 Degrees F
Top Plate Material
Stainless Steel
Clamp Type
Beta Clamp Assembly
Load Capacity
75 lb
Minimum Operating Temperature
-40 Degrees F
Bolt Material
Stainless Steel
Bottom Plate Material
Stainless Steel
Cushion Material
Santoprene
Clamp Material
316 Stainless Steel
Mount Type
Weld-On
For Use On
Tube
Includes Mounting Hardware
Yes
For Number of Lines
1
Clamp Style
Weld Plate Mount Clamp
Clamp Bore Style
Smooth
Series
Smooth Bore
Number of Mounting Holes
0

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.