Tube Clamp Kit, Tube Sz 2 In, Carbon Steel

  • Mfr # SH6200-PP

  • Zoro # G0349194


product price:  $21.89
/ea

Key Features

Material
Steel
Type
Weld Plate
Tube Size
2 in
Temp. Range (F)
-22 to 194
Length
5.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH6200-PP
Zoro #
G0349194
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 in
Length
5.88 in
Width
1.75 in
Height
4.25 in
For Tube Outside Diameter
2 in
For Maximum Outside Diameter
2 in
Mount Hole Center-to-Center Length
3 17/32 in
Overall Length
5 7/8 in
Overall Height
4 1/4 in
Overall Width
1 3/4 in

Details

Material
Steel
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Temp. Range (F)
-22 to 194
Hardware Material
Carbon Steel
Insert Material
Polypropylene
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Metal Detectable
Yes
For Use On
Pipe, Tube
Cushion Material
Polypropylene
Clamp Style
Weld Plate Mount Clamp
Maximum Operating Temperature
194 Degrees F
Load Capacity
180 lb
Mount Type
Weld-On
Clamp Bore Style
Ribbed
For Number of Lines
1
Top Plate Material
Steel
Series
Heavy
Number of Mounting Holes
0
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Pressure
5,000 psi
Clamp Type
Beta Clamp Assembly
Bolt Material
Steel
Clamp Material
Steel
Application
Hydraulic Systems
Bottom Plate Material
Steel

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.