Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Clamp Kit, Tube Sz 20mm In, 304SS

  • Mfr # R7HT4079-PP

  • Zoro # G1812106


product price: $21.99
/ea

Key Features

Type
Rail Mount
Tube Size
20 mm
Hardware Material
304 Stainless Steel
Width
1.25 in
Temp. Range (F)
-22 to 194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7HT4079-PP
Zoro #
G1812106
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
20 mm
Width
1.25 in
Length
2.75 in
Height
2.19 in
For Maximum Outside Diameter
20 mm
Overall Height
2 3/16 in
Overall Width
1 1/4 in
Overall Length
2 3/4 in
For Tube Outside Diameter
51/64 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Rail Mount
Hardware Material
304 Stainless Steel
Temp. Range (F)
-22 to 194
Insert Material
Polypropylene
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
Metal Detectable
Yes
Includes Mounting Hardware
Yes
Number of Mounting Holes
0
For Use On
Pipe, Tube
Clamp Type
Beta Clamp Assembly
Maximum Operating Pressure
5,000 psi
Clamp Style
Rail Mount Clamp
Maximum Operating Temperature
194 Degrees F
Top Plate Material
Stainless Steel
Bolt Material
Stainless Steel
Clamp Material
304 Stainless Steel
Application
Hydraulic Systems
Series
R7H
Minimum Operating Temperature
-22 Degrees F
Cushion Material
Polypropylene
Load Capacity
180 lb
Clamp Bore Style
Ribbed
For Number of Lines
1
Bottom Plate Material
Stainless Steel
Mount Type
Rail-Mount

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 20 mm, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.