Tube Clamp Kit, Tube Sz 3 In, 316SS

  • Mfr # BSBX7300-SP

  • Zoro # G1184696


product price: $45.29
/ea

Key Features

Material
Stainless Steel
Type
Bolt Plate
Tube Size
3 in
Temp. Range (F)
-40 to 275
Includes
Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBX7300-SP
Zoro #
G1184696
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3 in
Height
4.63 in
Length
6.5 in
Width
1.22 in
For Tube Outside Diameter
3 in
Overall Length
6 1/2 in
Bolt Head Size
1/4 in
Overall Height
4 5/8 in
For Maximum Outside Diameter
3 in
Overall Width
1 7/32 in

Details

Material
Stainless Steel
Item
Beta Clamp
Type
Bolt Plate
Temp. Range (F)
-40 to 275
Includes
Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
Hardware Material
316 Stainless Steel
Insert Material
Santoprene
Metal Detectable
Yes
Clamp Style
Base Plate Mount Clamp
Mount Type
Bolt-On
Bolt Material
Stainless Steel
Clamp Material
316 Stainless Steel
Features
Single and Double Clamps, Dampens and Absorbs Vibration
Maximum Operating Temperature
275 Degrees F
Number of Mounting Holes
2
Cushion Material
Santoprene
Series
Smooth Bore
Minimum Operating Temperature
-40 Degrees F
For Number of Lines
1
Clamp Bore Style
Smooth
Load Capacity
75 lb
Clamp Type
Beta Clamp Assembly
Bottom Plate Material
Stainless Steel
Includes Mounting Hardware
Yes
For Environment
Washdown
For Use On
Pipe, Tube
Top Plate Material
Stainless Steel

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.