Tube Clamp Kit, Tube Sz 30mm In, 304SS

  • Mfr # SHT41181-PP

  • Zoro # G2380086


product price:  $23.99
/ea

Key Features

Material
Stainless Steel
Type
Weld Plate
Tube Size
30 mm
Width
1.25 in
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT41181-PP
Zoro #
G2380086
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
30 mm
Width
1.25 in
Height
1.5 in
Length
3.38 in
For Maximum Outside Diameter
30 mm
Overall Length
3 3/8 in
For Tube Outside Diameter
1 3/16 in
Overall Width
1 1/4 in
Mount Hole Center-to-Center Length
1 49/64 in
Overall Height
2 1/2 in

Details

Material
Stainless Steel
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Temp. Range (F)
-22 to 194
Insert Material
Polypropylene
Hardware Material
304 Stainless Steel
Metal Detectable
Yes
Top Plate Material
Stainless Steel
Bottom Plate Material
Stainless Steel
Minimum Operating Temperature
-22 Degrees F
Cushion Material
Polypropylene
Application
Hydraulic Systems
Clamp Bore Style
Ribbed
Mount Type
Weld-On
Number of Mounting Holes
0
Series
Heavy
Clamp Material
304 Stainless Steel
Includes Mounting Hardware
Yes
Clamp Style
Weld Plate Mount Clamp
Bolt Material
Stainless Steel
Maximum Operating Pressure
5,000 psi
For Number of Lines
1
Load Capacity
180 lb
For Use On
Pipe, Tube
Maximum Operating Temperature
194 Degrees F
Clamp Type
Beta Clamp Assembly

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 30 mm, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.