Tube Clamp Kit, Tube Sz 3/4 In, 304SS

  • Mfr # R7HT4075-PP

  • Zoro # G1873846


product price: $26.29
/ea

Key Features

Material
Stainless Steel
Type
Rail Mount
Tube Size
3/4 in
Temp. Range (F)
-22 to 194
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7HT4075-PP
Zoro #
G1873846
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Width
1.25 in
Length
2.75 in
Height
2.19 in
Overall Height
2 3/16 in
Overall Length
2 3/4 in
For Tube Outside Diameter
3/4 in
Overall Width
1 1/4 in
For Maximum Outside Diameter
3/4 in

Details

Material
Stainless Steel
Item
Vibration-Dampening Beta Clamp
Type
Rail Mount
Temp. Range (F)
-22 to 194
Hardware Material
304 Stainless Steel
Insert Material
Polypropylene
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
Metal Detectable
Yes
Clamp Bore Style
Ribbed
Load Capacity
180 lb
Clamp Style
Rail Mount Clamp
For Number of Lines
1
Maximum Operating Temperature
194 Degrees F
Bolt Material
Stainless Steel
Bottom Plate Material
Stainless Steel
Includes Mounting Hardware
Yes
Clamp Material
304 Stainless Steel
Clamp Type
Beta Clamp Assembly
For Use On
Pipe, Tube
Series
R7H
Number of Mounting Holes
0
Minimum Operating Temperature
-22 Degrees F
Top Plate Material
Stainless Steel
Mount Type
Rail-Mount
Cushion Material
Polypropylene

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/4 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.