Tube Clamp Kit, Tube Sz 3/4 In, 316SS

  • Mfr # BSBX6075-SP

  • Zoro # G1440756


product price:  $19.59
/ea

Key Features

Material
Stainless Steel
Type
Bolt Plate
Tube Size
3/4 in
Width
1.22 in
Height
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSBX6075-SP
Zoro #
G1440756
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Width
1.22 in
Height
2.88 in
Length
4.88 in
Overall Width
1 7/32 in
Bolt Head Size
1/4 in
For Tube Outside Diameter
3/4 in
Overall Length
4 7/8 in
Overall Height
2 7/8 in
For Maximum Outside Diameter
3/4 in

Details

Material
Stainless Steel
Item
Beta Clamp
Type
Bolt Plate
Insert Material
Santoprene
Includes
Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
Temp. Range (F)
-40 to 275
Hardware Material
316 Stainless Steel
Metal Detectable
Yes
Clamp Style
Base Plate Mount Clamp
Top Plate Material
Stainless Steel
Series
Smooth Bore
Clamp Type
Beta Clamp Assembly
Number of Mounting Holes
2
Bottom Plate Material
Stainless Steel
Includes Mounting Hardware
Yes
For Number of Lines
1
Load Capacity
75 lb
For Environment
Washdown
Maximum Operating Temperature
275 Degrees F
Bolt Material
Stainless Steel
Mount Type
Bolt-On
Minimum Operating Temperature
-40 Degrees F
Clamp Material
316 Stainless Steel
Clamp Bore Style
Smooth
For Use On
Pipe, Tube
Cushion Material
Santoprene
Features
Single and Double Clamps, Dampens and Absorbs Vibration

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/4 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.