Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Clamp Kit, Tube Sz 5/8 In, 304SS

  • Mfr # R7HT3062-PP

  • Zoro # G1675886


product price: $21.89
/ea

Key Features

Material
Stainless Steel
Type
Rail Mount
Tube Size
5/8 in
Height
1.69 in
Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7HT3062-PP
Zoro #
G1675886
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Height
1.69 in
Length
2.25 in
Width
1.25 in
For Tube Outside Diameter
5/8 in
Overall Height
1 11/16 in
Overall Length
2 1/4 in
Overall Width
1 1/4 in
For Copper Tube Size
21/32 in

Details

Material
Stainless Steel
Item
Vibration-Dampening Beta Clamp
Type
Rail Mount
Temp. Range (F)
-22 to 194
Insert Material
Polypropylene
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
Hardware Material
304 Stainless Steel
Metal Detectable
Yes
Clamp Style
Rail Mount Clamp
Top Plate Material
Stainless Steel
System of Measurement
Inch
Mount Type
Rail-Mount
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-22 Degrees F
Clamp Type
Beta Clamp Assembly
For Number of Lines
1
Series
R7H
Cushion Material
Polypropylene
Bottom Plate Material
Stainless Steel
For Use On
Pipe, Tube
Bolt Material
Stainless Steel
Clamp Material
304 Stainless Steel
Maximum Operating Temperature
194 Degrees F
Load Capacity
180 lb

Description

Vibration-Dampening Beta Clamp, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 3/5 in, For Number of Lines 1, Load Capacity 180 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.