Tube Clamp Kit, Tube Sz 5/8 In, 304SS

  • Mfr # SHT3062-PP

  • Zoro # G2081895


product price: $20.29
/ea

Key Features

Type
Weld Plate
Tube Size
5/8 in
Temp. Range (F)
-22 to 194
Width
1.25 in
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT3062-PP
Zoro #
G2081895
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Width
1.25 in
Length
2.88 in
Height
2 in
Mount Hole Center-to-Center Length
1 19/64 in
For Copper Tube Size
21/32 in
For Tube Outside Diameter
5/8 in
Overall Length
2 7/8 in
Overall Height
2 in
Overall Width
1 1/4 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Temp. Range (F)
-22 to 194
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Hardware Material
304 Stainless Steel
Insert Material
Polypropylene
Metal Detectable
Yes
Clamp Type
Beta Clamp Assembly
Bolt Material
Stainless Steel
System of Measurement
Inch
Mount Type
Weld-On
Maximum Operating Temperature
194 Degrees F
Cushion Material
Polypropylene
For Use On
Pipe, Tube
Clamp Material
304 Stainless Steel
Application
Hydraulic Systems
For Number of Lines
1
Maximum Operating Pressure
5,000 psi
Includes Mounting Hardware
Yes
Series
Heavy
Load Capacity
180 lb
Top Plate Material
Stainless Steel
Minimum Operating Temperature
-22 Degrees F
Clamp Style
Weld Plate Mount Clamp
Bottom Plate Material
Stainless Steel

Description

Vibration-Dampening Beta Clamp, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 3/5 in, For Number of Lines 1, Load Capacity 180 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.