Tube Clamp Kit, Tube Sz 5/8 In, 304SS

  • Mfr # TWT2062-PP

  • Zoro # G3101716


product price: $10.55
/ea

Key Features

Type
Weld Plate
Tube Size
5/8 in
Width
1.19 in
Includes
CLH Clamp Set (2 Halves), Hex Bolt, TCP Cover Plate, TWP Weld Plate
Height
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWT2062-PP
Zoro #
G3101716
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Width
1.19 in
Height
1.44 in
Length
2.19 in
Mount Hole Center-to-Center Length
1 29/64 in
For Maximum Outside Diameter
5/8 in
Overall Height
1 29/64 in
For Tube Outside Diameter
5/8 in
Overall Width
1 13/64 in
Overall Length
2 3/16 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Includes
CLH Clamp Set (2 Halves), Hex Bolt, TCP Cover Plate, TWP Weld Plate
Hardware Material
304 Stainless Steel
Insert Material
Polypropylene
Temp. Range (F)
-22 to 194
Metal Detectable
Yes
Clamp Type
Beta Clamp Assembly
Maximum Operating Temperature
194 Degrees F
Load Capacity
180 lb
Includes Mounting Hardware
Yes
Bolt Material
Stainless Steel
Mount Type
Weld-On
Series
Twin
Clamp Style
Weld Mount Clamp
Bottom Plate Material
Stainless Steel
Clamp Material
304 Stainless Steel
Minimum Operating Temperature
-22 Degrees F
For Number of Lines
2
Cushion Material
Polypropylene
Top Plate Material
Stainless Steel
For Use On
Tube

Description

Vibration-Dampening Beta Clamp, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 5/8 in, For Number of Lines 2, Load Capacity 180 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.