Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Clamp Kit, Tube Sz 7/8 In, 304SS

  • Mfr # R7HT4087-PP

  • Zoro # G0872365


product price: $23.49
/ea

Key Features

Material
Stainless Steel
Type
Rail Mount
Tube Size
7/8 in
Hardware Material
304 Stainless Steel
Insert Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7HT4087-PP
Zoro #
G0872365
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
7/8 in
Height
2.19 in
Width
1.25 in
Length
2.75 in
Overall Length
2 3/4 in
Overall Width
1 1/4 in
Overall Height
2 3/16 in
For Tube Outside Diameter
7/8 in
For Maximum Outside Diameter
7/8 in

Details

Material
Stainless Steel
Item
Vibration-Dampening Beta Clamp
Type
Rail Mount
Hardware Material
304 Stainless Steel
Insert Material
Polypropylene
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
Temp. Range (F)
-22 to 194
Metal Detectable
Yes
Load Capacity
180 lb
Series
R7H
Clamp Type
Beta Clamp Assembly
Number of Mounting Holes
0
Cushion Material
Polypropylene
Clamp Bore Style
Ribbed
Mount Type
Rail-Mount
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-22 Degrees F
For Use On
Pipe, Tube
Bolt Material
Stainless Steel
Clamp Style
Rail Mount Clamp
Includes Mounting Hardware
Yes
Clamp Material
304 Stainless Steel
Top Plate Material
Stainless Steel
For Number of Lines
1
Bottom Plate Material
Stainless Steel

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 7/8 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.