Tube Clamp Kit, Tube Sz 7/8 In, 304SS

  • Mfr # TWT3087-PP

  • Zoro # G2859096


product price: $11.39
/ea

Key Features

Type
Weld Plate
Tube Size
7/8 in
Includes
CLH Clamp Set (2 Halves), Hex Bolt, TCP Cover Plate, TWP Weld Plate
Length
2.69 in
Temp. Range (F)
-22 to 194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWT3087-PP
Zoro #
G2859096
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
7/8 in
Length
2.69 in
Height
1.94 in
Width
1.19 in
Overall Width
1 13/64 in
Overall Length
2 11/16 in
For Maximum Outside Diameter
7/8 in
Overall Height
1 61/64 in
For Tube Outside Diameter
7/8 in
Mount Hole Center-to-Center Length
1 61/64 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Includes
CLH Clamp Set (2 Halves), Hex Bolt, TCP Cover Plate, TWP Weld Plate
Temp. Range (F)
-22 to 194
Hardware Material
304 Stainless Steel
Insert Material
Polypropylene
Metal Detectable
Yes
Minimum Operating Temperature
-22 Degrees F
Top Plate Material
Stainless Steel
Mount Type
Weld-On
Series
Twin
Cushion Material
Polypropylene
Clamp Material
304 Stainless Steel
Bolt Material
Stainless Steel
Clamp Type
Beta Clamp Assembly
Maximum Operating Temperature
194 Degrees F
Includes Mounting Hardware
Yes
Load Capacity
180 lb
Bottom Plate Material
Stainless Steel
For Number of Lines
2
For Use On
Tube
Clamp Style
Weld Mount Clamp

Description

Vibration-Dampening Beta Clamp, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 7/8 in, For Number of Lines 2, Load Capacity 180 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.