Tube Clamp Kit, Tube Sz 7/8 In, 316SS

  • Mfr # BSBX60875-SP

  • Zoro # G0875156


product price: $22.39
/ea

Key Features

Material
Stainless Steel
Type
Bolt Plate
Tube Size
7/8 in
Width
1.22 in
Temp. Range (F)
-40 to 275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBX60875-SP
Zoro #
G0875156
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
7/8 in
Width
1.22 in
Height
2.88 in
Length
4.88 in
For Tube Outside Diameter
7/8 in
Bolt Head Size
1/4 in
For Copper Tube Size
7/8 in
For Maximum Outside Diameter
7/8 in
Overall Width
1 7/32 in
Overall Length
4 7/8 in
Overall Height
2 7/8 in

Details

Material
Stainless Steel
Item
Beta Clamp
Type
Bolt Plate
Temp. Range (F)
-40 to 275
Hardware Material
316 Stainless Steel
Insert Material
Santoprene
Includes
Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
Metal Detectable
Yes
For Number of Lines
1
Clamp Style
Base Plate Mount Clamp
Clamp Material
316 Stainless Steel
Mount Type
Bolt-On
Load Capacity
75 lb
Cushion Material
Santoprene
Includes Mounting Hardware
Yes
Clamp Type
Beta Clamp Assembly
Bottom Plate Material
Stainless Steel
Features
Single and Double Clamps, Dampens and Absorbs Vibration
Bolt Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Series
Smooth Bore
Top Plate Material
Stainless Steel
For Environment
Washdown
For Use On
Pipe, Tube
Clamp Bore Style
Smooth
Maximum Operating Temperature
275 Degrees F

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Santoprene, For Copper Tube Size 4/5 in, For Maximum Outside Diameter 7/8 in, For Number of Lines 1, Load Capacity 75 lb, Maximum Operating Temperature 275 Degrees F, Mount Type Bolt-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.