Tube Clamp Kit, Tube Sz 7/8 In, 316SS

  • Mfr # SBX60875-SP

  • Zoro # G2472285


product price: $18.35
/ea

Key Features

Type
Weld Plate
Tube Size
7/8 in
Hardware Material
316 Stainless Steel
Length
3.34 in
Height
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBX60875-SP
Zoro #
G2472285
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
7/8 in
Length
3.34 in
Height
2.88 in
Width
1.22 in
Overall Length
3 11/32 in
Bolt Head Size
1/4 in
Overall Height
2 7/8 in
Overall Width
1 7/32 in
For Maximum Outside Diameter
7/8 in
For Tube Outside Diameter
7/8 in
For Copper Tube Size
7/8 in

Details

Item
Beta Clamp
Type
Weld Plate
Hardware Material
316 Stainless Steel
Insert Material
Santoprene
Includes
Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
Temp. Range (F)
-40 To 275
Metal Detectable
Yes
Clamp Material
316 Stainless Steel
Mount Type
Weld-On
Bolt Material
Stainless Steel
Series
Smooth Bore
For Number of Lines
1
Minimum Operating Temperature
-40 Degrees F
Cushion Material
Santoprene
For Use On
Tube
Bottom Plate Material
Stainless Steel
Clamp Style
Weld Plate Mount Clamp
Includes Mounting Hardware
Yes
Top Plate Material
Stainless Steel
Clamp Bore Style
Smooth
Load Capacity
75 lb
Clamp Type
Beta Clamp Assembly
Maximum Operating Temperature
275 Degrees F

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Santoprene, For Copper Tube Size 4/5 in, For Maximum Outside Diameter 7/8 in, For Number of Lines 1, Load Capacity 75 lb, Maximum Operating Temperature 275 Degrees F, Mount Type Weld-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.