product price: $2,745.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

Chiller, Heated or Refrigerated Refrigerated, Capacity - Circulators and Water Baths 3 L, Chamber Depth 4.7 in, Chamber Height 7.08 in, Chamber Width 7.08 in, Temp. Range (C) -40 Degrees to 20 Degrees , Temp. Range (F) -40 Degrees to 68 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.5 Degrees C, Chamber Material Stainless Steel, Standards DIN 12880, Voltage 110, Display Digital, Flow Rate 8 lpm, Max. Temp. (C) 20 Degrees Degrees C, Overall Depth 18.9 in, Overall Height 23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.