Shop All Laboratory Circulators
Being Instrument
Chiller
Mfr # BRC-05C
Zoro # G511904054
product price: $3,580.99
/ea
Free Shipping & Returns
$3,580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Being Instrument
- MFR # BRC-05C
- Zoro # G511904054
- UPC # 608119843718
- Country of Origin China
- Category Laboratory Circulators
Details
Description
Chiller, Heated or Refrigerated Refrigerated, Capacity - Circulators and Water Baths 5 L, Chamber Depth 4.7 in, Chamber Height 8.66 in, Chamber Width 8.66 in, Temp. Range (C) -40 Degrees to 20 Degrees , Temp. Range (F) -40 Degrees to 68 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.5 Degrees C, Chamber Material Stainless Steel, Standards DIN 12880, Voltage 110, Display Digital, Flow Rate 8 lpm, Max. Temp. (C) 20 Degrees Degrees C, Overall Depth 21.3 in, Overall Height 24.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle, Wide Mouth, 1000mL, PK12 (5223253V-26)
- AMSCOPE 7X-45X Trinocular Stereo Microscope With Variable 144-LED Ring Light (SM-4T-144A)
- PRO-LAB Total Water Test Kit (TW120)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- ALLEGRO INDUSTRIES Centrifugal Two-Speed Blower (9507)
- ALLEGRO INDUSTRIES Breathing Air Blower w/ EF Couplers (9815-EF)
- Being Instrument Lab Baths & Circulators