Shop All Laboratory Circulators
Being Instrument
Chiller
Mfr # BRC-10C
Zoro # G911903992
Free Shipping & Returns
$3,818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Being Instrument
- MFR # BRC-10C
- Zoro # G911903992
- UPC # 608119843725
- Country of Origin China
- Category Laboratory Circulators
Details
Description
Chiller, Heated or Refrigerated Refrigerated, Capacity - Circulators and Water Baths 10 L, Chamber Depth 9.8 in, Chamber Height 9.84 in, Chamber Width 9.84 in, Temp. Range (C) -40 Degrees to 20 Degrees , Temp. Range (F) -40 Degrees to 68 Degrees , Temperature Control Yes, Temp. Accuracy +/-2.0 Degrees C, Chamber Material Stainless Steel, Standards DIN 12880, Voltage 220, Display Digital, Flow Rate 17 lpm, Max. Temp. (C) 20 Degrees Degrees C, Overall Depth 23.2 in, Overall Height 24.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Filter Paper, 50cm, 230 Grade, PK50 (5230-500)
- LAB SAFETY SUPPLY Beaker with Handle, 100mL, Poly, PK6 (23X905)
- BELLINGHAM & STANLEY Analog Refractometer, 0.5 Resolution (45-81)
- CELLTREAT Foil Sealing Film, Non-sterile (229133)
- ALLEGRO INDUSTRIES Breathing Air Blower w/ EF Couplers (9815-EF)
- ALLEGRO INDUSTRIES Centrifugal Two-Speed Blower (9507)
- Being Instrument Laboratory Circulators