Shop All Laboratory Circulators
Being Instrument
Chiller
Mfr # BRC-20C
Zoro # G011904059
product price: $4,581.99
/ea
Free Shipping & Returns
$4,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Being Instrument
- MFR # BRC-20C
- Zoro # G011904059
- UPC # 608119843732
- Country of Origin China
- Category Laboratory Circulators
Details
Description
Chiller, Heated or Refrigerated Refrigerated, Capacity - Circulators and Water Baths 20 L, Chamber Depth 11.8 in, Chamber Height 11.81 in, Chamber Width 11.81 in, Temp. Range (C) -40 Degrees to 20 Degrees , Temp. Range (F) -40 Degrees to 68 Degrees , Temperature Control Yes, Temp. Accuracy +/-2.0 Degrees C, Chamber Material Stainless Steel, Standards DIN 12880, Voltage 220, Display Digital, Flow Rate 17 lpm, Max. Temp. (C) 20 Degrees Degrees C, Overall Depth 23.6 in, Overall Height 33.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Green, Polyethylene, PK1000 (118127G)
- AMSCOPE Pair of Extreme Widefield 25X Eyepieces (30mm) (EP25X30E)
- NALGENE Nalgene HDPE Quick Disconnects, Fi, PK 12 (6150-0010)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- ALLEGRO INDUSTRIES Centrifugal Two-Speed Blower (9507)
- ALLEGRO INDUSTRIES Breathing Air Blower w/ EF Couplers (9815-EF)
- Being Instrument Lab Baths & Circulators