Zoro Homepage

Bath

  • Mfr # BWB-5

  • Zoro # G7893456


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 12880, ETL
Temp. Range (C)
Ambient +5 Degrees to 100 Degrees
Voltage
120V AC
Chamber Material
Stainless Steel
Type - Circulators and Water Baths
Immersion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWB-5
Zoro #
G7893456
UPC #
712190996673
Country of Origin
China

Dimensions

Overall Width
13 5/8 in
Chamber Height
5.9 in
Chamber Depth
5.1 in
Overall Depth
7 7/8 in
Chamber Width
11 in
Overall Height
13 3/8 in
Interior Width
11 in
Interior Depth
5 1/8 in
Interior Height
5 7/8 in

Details

Standards
DIN 12880, ETL
Temp. Range (C)
Ambient +5 Degrees to 100 Degrees
Voltage
120V AC
Chamber Material
Stainless Steel
Type - Circulators and Water Baths
Immersion
Max. Temp. (C)
100 Degrees Degrees C
Display
Digital
Temp. Range (F)
Ambient +9 Degrees to 212 Degrees
Capacity - Circulators and Water Baths
5 L
Item - Circulators and Water Baths
Water Bath
Heated or Refrigerated
Heated
Temperature Control
Yes
Material
Stainless Steel
Temp. Accuracy
+/-0.3 Degrees C
Item
Water Bath
Display Type
LCD
Capacity
5 L
Plug Type
5-15
Circulation Type
Immersion
Housing Material
Stainless Steel
Interior Material
Stainless Steel
Temperature Accuracy Tolerance
+/-0.3 Degrees C
Programmable
Yes
Alarm Indicator Type
Audio
Includes Alarm
Yes
Color
Silver
Temperature Uniformity
+/-0.2C
Number of Steps per Program
8
Product Type
Water Bath
Temperature Setting - Maximum
100 Degrees C
Bath Material
Stainless Steel
Number of Programs
8

Description

Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths Immersion, Capacity - Circulators and Water Baths 5 L, Chamber Depth 5.1 in, Chamber Height 5.9 in, Chamber Width 11 in, Temp. Range (C) Ambient +5 Degrees to 100 Degrees , Temp. Range (F) Ambient +9 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.3 Degrees C, Chamber Material Stainless Steel, Standards DIN 12880, ETL, Voltage 120V AC, Display Digital, Flow Rate Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.