CoolingIncubator, 8.8cu ft, 72"H, Dgtl

  • Mfr # BLC250500U
  • Zoro # G522588373
product price: 
$
9,778.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Cooling Incubator
Refrigerated
Refrigerated
Overall Width
35 3/8 in
Incubator Type
BOD
Interior Width
25 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BLC250500U
Zoro #
G522588373
UPC #
-
Country of Origin
China
Product Type
Cooling Incubator
Refrigerated
Refrigerated
Item
Cooling Incubator
Incubator Type
BOD
Temperature Setting - Minimum
-10 Degrees C
Alarm Indicator Type
Audio and Visual
Temperature Setting - Maximum
80 Degrees C
Capacity
8.8 cu ft
Convection Type
Forced Air
Standards
cETL
Programmable
Yes
Number of Shelves
4
Temperature Uniformity
+/-1.0 C @ 25 C, +/-1.8 Degrees F @ 77 Degrees F
Temperature Accuracy Tolerance
+/-0.3 Degrees C @-10 Degrees C; +/-0.5 Degrees C@ 37 Degrees C
Display Type
Digital
Door Hinge
Right
Housing Material
Stainless Steel
Interior Material
Stainless Steel
Features
Glass Inner Door
Color
White
Refrigerant Type
R-1234ze
Voltage
120V AC
Shelf Capacity
44 lb
Door Material
Glass
Shelving Type
Wire
Wattage
1,900 W
Chamber Configuration
Single
Control Type
Touchscreen
Housing Finish
Powder Coated
Number of Displays
1
Wire Color
White

Dimensions

Overall Width
35 3/8 in
Interior Width
25 5/8 in
Overall Height
72 in
Overall Depth
43 3/4 in
Interior Height
41 1/4 in
Interior Depth
28 1/2 in
Fits Chest Size
Glass Inner Door

Description

Cooling Incubator, Incubator Type BOD, Overall Height 72 in, Overall Width 35 3/8 in, Overall Depth 43 3/4 in, Convection Type Forced Air, Number of Shelves 4, Door Material Glass, Housing Material Stainless Steel, Includes Not Applicable, 120V AC

Restrictions

Hazardous material

Ratings & reviews