Shop BEING SCIENTIFIC

HeatingIncubator, 4.3cu ft, 29-3/4"H, Dgtl

  • Mfr # BIT-120T
  • Zoro # G322588610

product price: 
$
2,339.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Interior Width
20 1/2 in
Standards
cETL
Interior Height
19 1/4 in
Alarm Indicator Type
Audio and Visual
Interior Depth
18 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BIT-120T
Zoro #
G322588610
UPC #
-
Country of Origin
China
Standards
cETL
Alarm Indicator Type
Audio and Visual
Voltage
120V AC
Temperature Setting - Minimum
Ambient + 5 Degrees C
Incubator Type
Cell Culture
Temperature Setting - Maximum
80 Degrees C
Programmable
Yes
Temperature Accuracy Tolerance
+/-0.2 Degrees C @ 37 Degrees C
Convection Type
Gravity
Refrigerated
Non-Refrigerated
Temperature Uniformity
+/-0.8 Degrees C @37 Degrees C
Display Type
Digital
Capacity
4.3 cu ft
Product Type
Heating Incubator
Number of Shelves
2
Item
Heating Incubator
Features
Glass Inner Door
Shelf Capacity
44 lb
Wattage
600 W
Number of Displays
1
Door Hinge
Right
Housing Material
Stainless Steel
Shelving Type
Wire
Interior Material
Stainless Steel
Frequency
60 Hz
Housing Finish
Powder Coated
Chamber Configuration
Single
Control Type
Controller
Door Material
Glass
Color
White
Wire Color
White

Dimensions

Interior Width
20 1/2 in
Interior Height
19 1/4 in
Interior Depth
18 7/8 in
Overall Depth
23 1/4 in
Overall Height
29 3/4 in
Overall Width
31 7/8 in
Fits Chest Size
Glass Inner Door

Description

Heating Incubator, Incubator Type Cell Culture, Overall Height 29 3/4 in, Overall Width 31 7/8 in, Overall Depth 23 1/4 in, Convection Type Gravity, Number of Shelves 2, Door Material Glass, Housing Material Stainless Steel, Includes Not Applicable, 120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.