Shop BEING SCIENTIFIC

HeatingIncubator, 8.1cu ft, 35-3/4"H, Dgtl

  • Mfr # BIT-200T
  • Zoro # G722588647

product price: 
$
2,828.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Programmable
Yes
Voltage
120V AC
Temperature Accuracy Tolerance
+/-0.2 Degrees C @ 37 Degrees C
Incubator Type
Cell Culture
Temperature Setting - Maximum
80 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BIT-200T
Zoro #
G722588647
UPC #
-
Country of Origin
China
Programmable
Yes
Voltage
120V AC
Temperature Accuracy Tolerance
+/-0.2 Degrees C @ 37 Degrees C
Incubator Type
Cell Culture
Temperature Setting - Maximum
80 Degrees C
Standards
cETL
Item
Heating Incubator
Product Type
Heating Incubator
Temperature Uniformity
+/-0.8 Degrees C @37 Degrees C
Display Type
Digital
Alarm Indicator Type
Audio and Visual
Capacity
8.1 cu ft
Number of Shelves
2
Temperature Setting - Minimum
Ambient + 5 Degrees C
Convection Type
Gravity
Refrigerated
Non-Refrigerated
Chamber Configuration
Single
Number of Displays
1
Interior Material
Stainless Steel
Shelf Capacity
44 lb
Frequency
60 Hz
Housing Finish
Powder Coated
Shelving Type
Wire
Housing Material
Stainless Steel
Door Material
Glass
Wattage
700 W
Color
White
Features
Glass Inner Door
Door Hinge
Right
Control Type
Controller
Wire Color
White

Dimensions

Overall Depth
25 7/8 in
Interior Depth
21 1/4 in
Overall Height
35 3/4 in
Interior Height
25 5/8 in
Overall Width
37 in
Interior Width
25 5/8 in
Fits Chest Size
Glass Inner Door

Description

Heating Incubator, Incubator Type Cell Culture, Overall Height 35 3/4 in, Overall Width 37 in, Overall Depth 25 7/8 in, Convection Type Gravity, Number of Shelves 2, Door Material Glass, Housing Material Stainless Steel, Includes Not Applicable, 120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.