Zoro Homepage

Incubator

  • Mfr # BIT-16

  • Zoro # G1954466


product price: $1,014.99
/ea
Free Shipping & Returns

Key Features

Incubator Type
Stability Chamber
Temp. Range (C)
Ambient +5 Degrees to 80 Degrees C
Capacity (Cu.-Ft.)
0.6 cu ft
Overall Height
15 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIT-16
Zoro #
G1954466
UPC #
712190996802
Country of Origin
China

Dimensions

Overall Height
15 in
Overall Width
20 in
Overall Depth
17 1/4 in
Chamber Depth
10.2 in
Chamber Height
9 in
Chamber Width
10.6 in
Interior Depth
10 1/4 in
Interior Width
10 5/8 in
Interior Height
9 in

Details

Incubator Type
Stability Chamber
Temp. Range (C)
Ambient +5 Degrees to 80 Degrees C
Capacity (Cu.-Ft.)
0.6 cu ft
Digital/Analog
Digital
Compliance
ETL
Accuracy
+/-0.2 Degrees C
Hz
60 Hz
Temp. Range (F)
Ambient +9 Degrees to 176 Degrees F
Capacity (ML)
16,000 mL
Convection Type
Gravity
Watts
100 W
Voltage
120V AC
Item
Incubator
Chamber Material
Stainless Steel
Number of Shelves
2
Temperature Accuracy Tolerance
+/-0.2 Degrees C
Programmable
Yes
Timer Duration - Minimum
1 min
Product Type
Incubator
Standards
cETLus
Shelving Material
Stainless Steel
Weight
50.7 lb
Shelf Capacity
44 lb
Alarm Indicator Type
Audio and Visual
Shelving Type
Wire
Refrigerated
Non-Refrigerated
Shelf Adjustability
Adjustable
Temperature Setting - Minimum
Ambient +5 Degrees C
Timer Duration - Maximum
100 hr
Temperature Setting - Maximum
80 Degrees C
Wattage
100 W
Interior Material
Stainless Steel
Includes Alarm
Yes
Display Type
Digital
Temperature Uniformity
+/-8 Degrees C @ 37 Degrees C
Capacity
0.6 cu ft
Door Type
Glass
Frequency
60 Hz

Description

Incubator, Incubator Type Stability Chamber, Temp. Range (C) Ambient +5 Degrees to 80 Degrees C, Temp. Range (F) Ambient +9 Degrees to 176 Degrees F, Capacity (Cu.-Ft.) 0.6 cu ft, Capacity (ML) 16,000 mL, Overall Height 15 in, Overall Width 20 in, Overall Depth 17 1/4 in, Digital, Convection Type Gravity, Chamber Depth 10.2 in, Chamber Height 9 in, Chamber Width 10.6 in, Number of Shelves 2, Chamber Material Stainless Steel, 120V AC, +/-0.2 Degrees C, 60 Hz, 100 W, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.