Water Bath, 17 in W, 10 L, Std., PC/SS

  • Mfr # WBE10L11B
  • Zoro # G3037433
product price: 
$
948.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Chamber Width
11.6 in
Max. Temp. (C)
100 Degrees C
Temp. Accuracy
+/-0.25 Degrees C
Item - Circulators and Water Baths
Water Bath
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBE10L11B
Zoro #
G3037433
UPC #
-
Country of Origin
China
Item
Water Bath
Max. Temp. (C)
100 Degrees C
Temp. Accuracy
+/-0.25 Degrees C
Item - Circulators and Water Baths
Water Bath
Amps
8.6 A
Temp. Range (F)
Ambient +10 Degrees to 212 Degrees
Voltage
120V AC
Material
Polycarbonate, Stainless Steel
Standards
ETL
Display
Digital
Temperature Control
Yes
Type - Circulators and Water Baths
General Purpose
Temperature Control - Circulators & Water Baths
Yes
Plug Style - Lab Equipment
Standard
Capacity - Circulators & Water Baths
10L
Capacity - Circulators and Water Baths
10 L
Temp. Range (C)
Ambient +5 Degrees to 99 Degrees
Chamber Material
Stainless Steel
Heated or Refrigerated
Heated
Housing Material
Polycarbonate, Stainless Steel
Capacity
10 L
Display Type
Touch-Screen
Temperature Uniformity
+/-0.2 Degrees C
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Circulation Type
Non-Stirring
Current
8.6 A
Includes Alarm
Yes
Bath Material
Stainless Steel
Interior Material
Stainless Steel
Temperature Setting - Minimum
-12.2 Degrees C
Programmable
Yes
Alarm Indicator Type
Audio and Visual
Product Type
Water Bath
Temperature Setting - Maximum
100 Degrees C
Plug Style
Standard
Cover Material
Polycarbonate
Housing Finish
Powder Coated
Features
Color Touchscreen Display, (5) Presets Hold Temperature and Time, Gabled Shape Allows Condensation to go Back into Bath, No Circulation, Tall Cover for Samples, Temperature Range: Ambient+10 Degrees C to 99.9 Degrees C, Unstirred, Usable with Water, Oil or Dry Bath Beads

Dimensions

Overall Height
12 in
Chamber Width
11.6 in
Chamber Depth
6 in
Chamber Height
6 in
Overall Width
17 in
Overall Depth
10 1/2 in
Interior Depth
10 5/8 in
Interior Height
6 in
Interior Width
11 5/8 in
Fits Chest Size
Color Touchscreen Display, (5) Presets Hold Temperature and Time, Gabled Shape Allows Condensation to go Back into Bath, No Circulation, Tall Cover for Samples, Temperature Range: Ambient+10 Degrees C to 99.9 Degrees C, Unstirred, Usable with Water, Oil or Dry Bath Beads

Description

Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 10 L, Chamber Depth 6 in, Chamber Height 6 in, Chamber Width 11.6 in, Temp. Range (C) Ambient +5 Degrees to 99 Degrees , Temp. Range (F) Ambient +10 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.25 Degrees C, Chamber Material Stainless Steel, Amps 8.6 A, Standards ETL, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display Digital

Ratings & reviews