Shop BEKINA
See all product information
StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 9
Mfr # XAN3P/5353AZ532-09
Zoro # G222935330
product price:Â $145.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Height
15 in
Series
StepliteX Solidgrip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XAN3P/5353AZ532-09
Zoro #
G222935330
UPC #
-
Country of Origin
Belgium
Dimensions
Size
Men 9 / Women 11
Height
15 in
Details
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue
Item
Rubber Boots
Series
StepliteX Solidgrip
Upper Material
Polyurethane
Shoe Style
Mid-Calf
Style Number
XAN3P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.