Unisex StepliteX Solidgrip Rubber Boots, Composite Toe, 15 in Height, Orange, Men 6 / Women 8

  • Mfr # XAC9P/6253AP534-06

  • Zoro # G7333393


product price:  $165.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Height
15 in
Series
StepliteX Solidgrip
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XAC9P/6253AP534-06
Zoro #
G7333393
UPC #
-
Country of Origin
Belgium

Dimensions

Size
Men 6 / Women 8
Height
15 in

Details

Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Color
Orange
Item
Rubber Boots
Series
StepliteX Solidgrip
Upper Material
Polyurethane
Style Number
XAC9P
Footwear Style
Mid-Calf

Description

Polyurethane Knee boots are the ideal combination of durability and comfort. Metal-free Toecap. High insulation value for use to -40F. 100% waterproof, high quality, chemical-resistant polyurethane gives these boots exceptional durability. Up to 30% lighter than most PVC and rubber knee boots, yet will last up to three times longer. Cleated, multi-purpose outsole provides excellent slip resistance. Seemless construction is 100% liquid proof. Resistant to fats and oils, fuels, bleach, industrial salts, manure, mild acids, and alkalis. Self-insulating keeps feet warmer in cold and cooler in heat. Meets ASTM F2413-18.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.