Autoclavable Disposal Bags, 24x36, 1.5 mil Thick, Clear, 100/pk, 100PK

  • Mfr # 246125

  • Zoro # G405299402


product price:  $314.99
/pk 100, $3.15/ea
Free Shipping & Returns

Key Features

Height
4 in
Width
12 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246125
Zoro #
G405299402
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in
Length
12 in

Description

Great economical solution for safe disposal of used pipettes, Petri dishes, multi-well cell culture plates, cell culture flasks, culture plates, membrane filters and other biohazard wastes. Made of transparent polypropylene; 0.03mm (1.5 mil) thick.Passes ASTM 1709 Dart Impact and ASTM 1922 Tear Resistance Tests. High temperature autoclavable at a maximum of 135C (275F).
Gallon Capacity: 15 to 20 Dimensions: 61 x91 cm (24 x 36 Inches) Thickness: 1.5 milShipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.