Zoro Homepage

Bel-Art Long-Handled Dipper: 16oz, 3ft Handle, Plastic

  • Mfr # F36780-0016

  • Zoro # G7722366


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Product Type
Bel-Art Long-Handled Dipper: 16oz, 3ft H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36780-0016
Zoro #
G7722366
UPC #
191634064886
Country of Origin
United States

Details

Item
Bel-Art Long-Handled Dipper: 16oz, 3ft H
Product Type
Bel-Art Long-Handled Dipper: 16oz, 3ft H

Description

Bel-Art Long-Handled Dipper: 16oz, 3ft H, Product Type Bel-Art Long-Handled Dipper: 16oz, 3ft H

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.