Bel-Art Secador 3.0 Auto-Desiccator Cabinet, 120V, 1.6 Cu. Ft., Clear

  • Mfr # F42073-1115

  • Zoro # G005857736


product price:  $2,380.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F42073-1115
Zoro #
G005857736
UPC #
-
Country of Origin
United States

Description

Bel-art f42073-1115 secador 3.0 auto-desiccator cabinet, 120v, 1.6 cu. Ft., clear protecting valuable humidity-sensitive items, such as reagents or electronics, is easy and fully automatic with secador auto-desiccator cabinets. The patented, electronic desiccant regeneration module recharges the desiccant every 20 minutes. Compared to other auto-desiccators that regenerate once every 4 to 6 hours, the secador auto-desiccators attains a low %rh level on start-up and consistently maintains low %rh, especially with frequent entry to the desiccator interior. Color-indicating silica gel inside the desiccant regeneration module allows quick visual confirmation of desiccant status. Durastar co-polyester construction blocks 99% of uv light and resists staining, crazing and chemical attack. Amber color models reduce visible light penetration by over 50% and are perfect for storing light sensitive materials like reagents, analytical standards and investigational compounds. A large door with easy-to-view digital hygrometer opens right to left, maximizes access to interior space and includes patented seal design, tab latches and security loops for a padlock or tamper-evident seals. Perforated shelves facilitate circulation of dry air. The compact 34.1 w x 41.4cm d (13.4 16.3") footprint enables space saving stacking up to 3 units high. Choose from an extensive selection of sizes, styles and colors in 100, 120 or 230v (ce marked) models for use worldwide. Replacement shelves are available and 4.0 units can be converted from vertical to horizontal configuration or vice versa by turning the unit and ordering the appropriate number of shelves. Use replacement secador auto desiccator module desiccant beads, f42074-0020. U.s. Patents: 6,772,534; 6,834,920; 7,114,266; 7,318,630 and d474,626.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.