This item is Discontinued.

Bel-Art Disc Filter Paper 36In 100/Pk 14632-0036

Disc Filter Paper 36In 100/Pk (Discontinued)

  • Mfr # 14632-0036
  • Zoro # G2682195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14632-0036
Zoro #
G2682195
UPC #
-
Country of Origin
United States

Details

Item
Disc Filter Paper 36in 100/PK

Description

Disc Filter Paper 36In 100/Pk

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.